Disc Spring, 1.25, Steel, Belleville, PK10
Mfr # B2500175
Zoro # G8384747
product price: $85.15
/pk 10, $8.52/eaSold in multiples of 3 for $255.45
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thickness
0.175 in
Overall Height
0.22 in
Finish
Plain
Type
Belleville Spring Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2500175
Zoro #
G8384747
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.175 in
Overall Height
0.22 in
Max. Outside Dia.
2.5 in
Min. Inside Dia.
1.25 in
For Hole Size
2.5
For Rod Size
1.25
Compatible Hole Diameter
2 1/2 in
Inside Diameter - Minimum
1.25 in
Compatible Rod Size
1 1/4 in
Outside Diameter - Maximum
2.5 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.022 in
Load @ Deflection (Lbs.)
3630
Calculated Load @ Flat (Lbs.)
7149
Disc Type
Belleville Spring
Calculated Load @ Flat
7,149 lbf
Standards
ASTM A684
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 1.25 In, Max. Outside Dia. 2.5 In, Thickness 0.175 In, Overall Height 0.219 In, Load at Deflection 3630 Lbs., Deflection at Load 0.022 In, Calculated Load at Flat 7149 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.