Disc Spring, 1.313, Chrome, Belleville, PK10
Mfr # B4000437
Zoro # G7896971
product price: $252.99
/pk 10, $25.30/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.437 in
Overall Height
0.48 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B4000437
Zoro #
G7896971
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.437 in
Overall Height
0.48 in
Max. Outside Dia.
4 in
Min. Inside Dia.
1.313 in
For Rod Size
1.313
For Hole Size
4
Outside Diameter - Maximum
4 in
Compatible Rod Size
1 5/16 in
Inside Diameter - Minimum
1.31 in
Compatible Hole Diameter
4 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.032 in
Load @ Deflection (Lbs.)
24621
Calculated Load @ Flat (Lbs.)
35595
Disc Type
Belleville Spring
Standards
UNS G61500
Calculated Load @ Flat
37,673 lbf
Description
Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 1.313 In, Max. Outside Dia. 4 In, Thickness 0.437 In, Overall Height 0.477 In, Load at Deflection 24621 Lbs., Deflection at Load 0.032 In, Calculated Load at Flat 35595 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.