Zoro Homepage

Disc Spring, 1.375, Steel, Belleville, PK10

  • Mfr # B2750087

  • Zoro # G8210526


product price: $51.65
/pk 10, $5.17/ea
Sold in multiples of 4 for $206.60

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.087 in
Overall Height
0.17 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2750087
Zoro #
G8210526
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.087 in
Overall Height
0.17 in
Max. Outside Dia.
2.75 in
Min. Inside Dia.
1.375 in
For Hole Size
2.75
For Rod Size
1.375
Compatible Hole Diameter
2 3/4 in
Outside Diameter - Maximum
2.75 in
Compatible Rod Size
1 3/8 in
Inside Diameter - Minimum
1.38 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.041 in
Load @ Deflection (Lbs.)
960
Calculated Load @ Flat (Lbs.)
1440
Disc Type
Belleville Spring
Calculated Load @ Flat
1,440 lbf
Standards
ASTM A684

Description

Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 1.375 In, Max. Outside Dia. 2.75 In, Thickness 0.087 In, Overall Height 0.173 In, Load at Deflection 960 Lbs., Deflection at Load 0.041 In, Calculated Load at Flat 1440 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.