Disc Spring, 1.375, Steel, Belleville, PK10
Mfr # B2750132
Zoro # G5238021
product price: $85.19
/pk 10, $8.52/eaSold in multiples of 3 for $255.57
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.132 in
Overall Height
0.2 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2750132
Zoro #
G5238021
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.132 in
Overall Height
0.2 in
Max. Outside Dia.
2.75 in
Min. Inside Dia.
1.375 in
For Hole Size
2.75
For Rod Size
1.375
Compatible Rod Size
1 3/8 in
Outside Diameter - Maximum
2.75 in
Compatible Hole Diameter
2 3/4 in
Inside Diameter - Minimum
1.38 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.031 in
Load @ Deflection (Lbs.)
1950
Calculated Load @ Flat (Lbs.)
3210
Standards
ASTM A684
Disc Type
Belleville Spring
Calculated Load @ Flat
3,210 lbf
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 1.375 In, Max. Outside Dia. 2.75 In, Thickness 0.132 In, Overall Height 0.196 In, Load at Deflection 1950 Lbs., Deflection at Load 0.031 In, Calculated Load at Flat 3210 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.