Disc Spring, 1.407, Chrome, Belleville, PK10
Mfr # B27501320
Zoro # G8194715
product price: $84.19
/pk 10, $8.42/eaSold in multiples of 3 for $252.57
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.132 in
Overall Height
0.2 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B27501320
Zoro #
G8194715
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.132 in
Overall Height
0.2 in
Max. Outside Dia.
2.75 in
Min. Inside Dia.
1.407 in
For Hole Size
2.75
For Rod Size
1.407
Inside Diameter - Minimum
1.41 in
Compatible Rod Size
1 13/32 in
Compatible Hole Diameter
2 3/4 in
Outside Diameter - Maximum
2.75 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.051 in
Load @ Deflection (Lbs.)
2752
Calculated Load @ Flat (Lbs.)
3210
Disc Type
Belleville Spring
Standards
UNS G61500
Calculated Load @ Flat
4,243 lbf
Description
Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 1.407 In, Max. Outside Dia. 2.75 In, Thickness 0.132 In, Overall Height 0.196 In, Load at Deflection 2752 Lbs., Deflection at Load 0.051 In, Calculated Load at Flat 3210 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.