Disc Spring, 1.407, Chrome, Belleville, PK10
Mfr # B3875250
Zoro # G7979806
product price: $188.99
/pk 10, $18.90/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.25 in
Overall Height
0.31 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3875250
Zoro #
G7979806
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.25 in
Overall Height
0.31 in
Max. Outside Dia.
3.875 in
Min. Inside Dia.
1.407 in
For Rod Size
1.407
For Hole Size
3.875
Compatible Rod Size
1 13/32 in
Compatible Hole Diameter
3 7/8 in
Outside Diameter - Maximum
3.88 in
Inside Diameter - Minimum
1.41 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.05 in
Load @ Deflection (Lbs.)
7754
Calculated Load @ Flat (Lbs.)
11099
Disc Type
Belleville Spring
Calculated Load @ Flat
11,817 lbf
Standards
UNS G61500
Description
Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 1.407 In, Max. Outside Dia. 3.875 In, Thickness 0.25 In, Overall Height 0.312 In, Load at Deflection 7754 Lbs., Deflection at Load 0.05 In, Calculated Load at Flat 11099 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.