Disc Spring, 1.53125, Stl, Belleville, PK10
Mfr # B30000930
Zoro # G7997437
product price: $62.39
/pk 10, $6.24/eaSold in multiples of 3 for $187.17
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.093 in
Overall Height
0.19 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B30000930
Zoro #
G7997437
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.093 in
Overall Height
0.19 in
Max. Outside Dia.
3 in
Min. Inside Dia.
1.532 in
For Hole Size
3
For Rod Size
1.53125
Inside Diameter - Minimum
1.53 in
Compatible Rod Size
1 17/32 in
Outside Diameter - Maximum
3 in
Compatible Hole Diameter
3 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.077 in
Load @ Deflection (Lbs.)
1339
Calculated Load @ Flat (Lbs.)
1630
Calculated Load @ Flat
1,630 lbf
Standards
ASTM A684
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Carbon Steel, Finish Plain, Min. Inside Dia. 1.532 In, Max. Outside Dia. 3 In, Thickness 0.093 In, Overall Height 0.189 In, Load at Deflection 1339 Lbs., Deflection at Load 0.077 In, Calculated Load at Flat 1630 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.