Zoro Homepage

Disc Spring, 1.532, Chrome, Belleville, PK10

  • Mfr # B2750219

  • Zoro # G7945436


product price: $71.69
/pk 10, $7.17/ea
Sold in multiples of 3 for $215.07

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.219 in
Overall Height
0.26 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2750219
Zoro #
G7945436
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.219 in
Overall Height
0.26 in
Max. Outside Dia.
2.75 in
Min. Inside Dia.
1.532 in
For Hole Size
2.75
For Rod Size
1.532
Compatible Rod Size
1 17/32 in
Outside Diameter - Maximum
2.75 in
Inside Diameter - Minimum
1.53 in
Compatible Hole Diameter
2 3/4 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.029 in
Load @ Deflection (Lbs.)
7319
Calculated Load @ Flat (Lbs.)
10138
Calculated Load @ Flat
11,398 lbf
Disc Type
Belleville Spring
Standards
UNS G61500

Description

Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 1.532 In, Max. Outside Dia. 2.75 In, Thickness 0.219 In, Overall Height 0.255 In, Load at Deflection 7319 Lbs., Deflection at Load 0.029 In, Calculated Load at Flat 10138 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.