Zoro Homepage

Disc Spring, 1.532, Chrome, Belleville, PK10

  • Mfr # B30001430

  • Zoro # G8238334


product price: $95.35
/pk 10, $9.54/ea
Sold in multiples of 2 for $190.70
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.143 in
Overall Height
0.21 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30001430
Zoro #
G8238334
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.143 in
Overall Height
0.21 in
Max. Outside Dia.
3 in
Min. Inside Dia.
1.532 in
For Hole Size
3
For Rod Size
1.532
Compatible Hole Diameter
3 in
Compatible Rod Size
1 17/32 in
Outside Diameter - Maximum
3 in
Inside Diameter - Minimum
1.53 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.056 in
Load @ Deflection (Lbs.)
3216
Calculated Load @ Flat (Lbs.)
4380
Calculated Load @ Flat
4,970 lbf
Standards
UNS G61500
Disc Type
Belleville Spring

Description

Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 1.532 In, Max. Outside Dia. 3 In, Thickness 0.143 In, Overall Height 0.213 In, Load at Deflection 3216 Lbs., Deflection at Load 0.056 In, Calculated Load at Flat 4380 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.