Zoro Homepage

Disc Spring, 1.563, Chrome, Belleville, PK10

  • Mfr # B3250250

  • Zoro # G8446855


product price: $104.99
/pk 10, $10.50/ea
Sold in multiples of 2 for $209.98
Free Shipping & Returns

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.25 in
Overall Height
0.31 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3250250
Zoro #
G8446855
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.25 in
Overall Height
0.31 in
Max. Outside Dia.
3.25 in
Min. Inside Dia.
1.563 in
For Hole Size
3.25
For Rod Size
1.563
Compatible Hole Diameter
3 1/4 in
Inside Diameter - Minimum
1.56 in
Compatible Rod Size
1 9/16 in
Outside Diameter - Maximum
3.25 in

Details

Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.044 in
Load @ Deflection (Lbs.)
10621
Calculated Load @ Flat (Lbs.)
15273
Standards
UNS G61500
Calculated Load @ Flat
16,211 lbf
Disc Type
Belleville Spring

Description

Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 1.563 In, Max. Outside Dia. 3.25 In, Thickness 0.25 In, Overall Height 0.305 In, Load at Deflection 10621 Lbs., Deflection at Load 0.044 In, Calculated Load at Flat 15273 Lbs., Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.