Disc Spring, 1.688, Chrome, Belleville, PK5
Mfr # B4750437
Zoro # G7893015
product price: $172.99
/pk 5, $34.60/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.437 in
Overall Height
0.5 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B4750437
Zoro #
G7893015
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.437 in
Overall Height
0.5 in
Max. Outside Dia.
4.75 in
Min. Inside Dia.
1.688 in
For Rod Size
1.688
For Hole Size
4.75
Compatible Hole Diameter
4 3/4 in
Outside Diameter - Maximum
4.75 in
Inside Diameter - Minimum
1.69 in
Compatible Rod Size
1 11/16 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.048 in
Load @ Deflection (Lbs.)
26441
Calculated Load @ Flat (Lbs.)
38012
Disc Type
Belleville Spring
Standards
UNS G61500
Calculated Load @ Flat
40,463 lbf
Description
Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 1.688 In, Max. Outside Dia. 4.75 In, Thickness 0.437 In, Overall Height 0.497 In, Load at Deflection 26441 Lbs., Deflection at Load 0.048 In, Calculated Load at Flat 38012 Lbs., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.