Disc Spring, 1.938, Chrome, Belleville, PK10
Mfr # B5000250
Zoro # G7822787
product price: $271.99
/pk 10, $27.20/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.25 in
Overall Height
0.33 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B5000250
Zoro #
G7822787
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.25 in
Overall Height
0.33 in
Max. Outside Dia.
5 in
Min. Inside Dia.
1.938 in
For Hole Size
5
For Rod Size
1.938
Compatible Rod Size
1 15/16 in
Compatible Hole Diameter
5 in
Inside Diameter - Minimum
1.94 in
Outside Diameter - Maximum
5 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.066 in
Load @ Deflection (Lbs.)
6346
Calculated Load @ Flat (Lbs.)
9003
Standards
UNS G61500
Disc Type
Belleville Spring
Calculated Load @ Flat
9,659 lbf
Description
Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 1.938 In, Max. Outside Dia. 5 In, Thickness 0.25 In, Overall Height 0.333 In, Load at Deflection 6346 Lbs., Deflection at Load 0.066 In, Calculated Load at Flat 9003 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.