Disc Spring, 2.313, Chrome, Belleville, PK10
Mfr # B4500250
Zoro # G7911452
product price: $238.99
/pk 10, $23.90/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.25 in
Overall Height
0.36 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B4500250
Zoro #
G7911452
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.25 in
Overall Height
0.36 in
Max. Outside Dia.
4.5 in
Min. Inside Dia.
2.313 in
For Rod Size
2.313
For Hole Size
4.5
Inside Diameter - Minimum
2.31 in
Outside Diameter - Maximum
4.5 in
Compatible Rod Size
2 5/16 in
Compatible Hole Diameter
4 1/2 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.088 in
Load @ Deflection (Lbs.)
11687
Calculated Load @ Flat (Lbs.)
16525
Calculated Load @ Flat
17,846 lbf
Disc Type
Belleville Spring
Standards
UNS G61500
Description
Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 2.313 In, Max. Outside Dia. 4.5 In, Thickness 0.25 In, Overall Height 0.36 In, Load at Deflection 11687 Lbs., Deflection at Load 0.088 In, Calculated Load at Flat 16525 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.