Disc Spring, 2.563, Chrome, Belleville, PK10
Mfr # B50002500
Zoro # G8220012
product price: $268.99
/pk 10, $26.90/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.25 in
Overall Height
0.31 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B50002500
Zoro #
G8220012
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.25 in
Overall Height
0.31 in
Max. Outside Dia.
5 in
Min. Inside Dia.
2.563 in
For Hole Size
5
For Rod Size
2.563
Compatible Hole Diameter
5 in
Compatible Rod Size
2 9/16 in
Inside Diameter - Minimum
2.56 in
Outside Diameter - Maximum
5 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.05 in
Load @ Deflection (Lbs.)
5250
Calculated Load @ Flat (Lbs.)
7532
Disc Type
Belleville Spring
Calculated Load @ Flat
7,978 lbf
Standards
UNS G61500
Description
Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 2.563 In, Max. Outside Dia. 5 In, Thickness 0.25 In, Overall Height 0.312 In, Load at Deflection 5250 Lbs., Deflection at Load 0.05 In, Calculated Load at Flat 7532 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.