Disc Spring, 2.563, Chrome, Belleville, PK10
Mfr # B5000281
Zoro # G7917244
product price: $263.99
/pk 10, $26.40/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.281 in
Overall Height
0.39 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B5000281
Zoro #
G7917244
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.281 in
Overall Height
0.39 in
Max. Outside Dia.
5 in
Min. Inside Dia.
2.563 in
For Rod Size
2.563
For Hole Size
5
Compatible Rod Size
2 9/16 in
Compatible Hole Diameter
5 in
Outside Diameter - Maximum
5 in
Inside Diameter - Minimum
2.56 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.085 in
Load @ Deflection (Lbs.)
12853
Calculated Load @ Flat (Lbs.)
18286
Calculated Load @ Flat
19,634 lbf
Standards
UNS G61500
Disc Type
Belleville Spring
Description
Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 2.563 In, Max. Outside Dia. 5 In, Thickness 0.281 In, Overall Height 0.387 In, Load at Deflection 12853 Lbs., Deflection at Load 0.085 In, Calculated Load at Flat 18286 Lbs., Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.