Disc Spring, 2.563, Chrome, Belleville, PK5
Mfr # B5250394
Zoro # G8299015
product price: $229.99
/pk 5, $46.00/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.394 in
Overall Height
0.51 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B5250394
Zoro #
G8299015
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.394 in
Overall Height
0.51 in
Max. Outside Dia.
5.25 in
Min. Inside Dia.
2.563 in
For Hole Size
5.25
For Rod Size
2.563
Compatible Rod Size
2 9/16 in
Outside Diameter - Maximum
5.25 in
Inside Diameter - Minimum
2.56 in
Compatible Hole Diameter
5 1/4 in
Details
Item
Belleville Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Belleville Spring Washer
Deflection @ Load
0.093 in
Load @ Deflection (Lbs.)
33994
Calculated Load @ Flat (Lbs.)
48691
Disc Type
Belleville Spring
Standards
UNS G61500
Calculated Load @ Flat
52,042 lbf
Description
Disc Spring, Belleville Spring Washer, Chrome, Finish Plain, Min. Inside Dia. 2.563 In, Max. Outside Dia. 5.25 In, Thickness 0.394 In, Overall Height 0.51 In, Load at Deflection 33994 Lbs., Deflection at Load 0.093 In, Calculated Load at Flat 48691 Lbs., Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.