Zoro Homepage

Disc Spring, Carbon Steel, PK15

  • Mfr # BD0231250122

  • Zoro # G707867255


product price: $23.35
/pk 15, $1.56/ea
Sold in multiples of 8 for $186.80

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
1.25 mm
Overall Height
1.8 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD0231250122
Zoro #
G707867255
UPC #
-
Country of Origin
Switzerland

Dimensions

Thickness
1.25 mm
Overall Height
1.8 mm
Max. Outside Dia.
0.906 in
Min. Inside Dia.
0.48 in
For Hole Size
0.906
For Rod Size
0.48
Outside Diameter - Maximum
23 mm
Compatible Rod Size
12 13/64 mm
Inside Diameter - Minimum
12.2 mm
Compatible Hole Diameter
29/32 in

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Disc Spring
Load @ Deflection (Lbs.)
523.80 lb
Standards
C1074-1075
Disc Type
Disc Spring

Description

Metric Belleville Washer Carbon Steel,Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.