Zoro Homepage

Disc Spring, Carbon Steel, PK25

  • Mfr # BD020090

  • Zoro # G307867235


product price: $20.85
/pk 25, $0.83/ea
Sold in multiples of 10 for $208.50

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
0.9 mm
Overall Height
1.4 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD020090
Zoro #
G307867235
UPC #
-
Country of Origin
Switzerland

Dimensions

Thickness
0.9 mm
Overall Height
1.4 mm
Max. Outside Dia.
0.787 in
Min. Inside Dia.
0.4 in
For Hole Size
0.787
For Rod Size
0.402
Compatible Hole Diameter
25/32 in
Compatible Rod Size
10 13/64 mm
Outside Diameter - Maximum
20 mm
Inside Diameter - Minimum
10.2 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Disc Spring
Load @ Deflection (Lbs.)
235.82 lb
Standards
C1074-1075
Disc Type
Disc Spring

Description

Metric Belleville Washer Carbon Steel,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.