Zoro Homepage

Disc Spring, Chrome, I.D. 0.48 In, PK10

  • Mfr # BD025125

  • Zoro # G8169016


product price: $17.89
/pk 10, $1.79/ea
Sold in multiples of 10 for $178.90

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
1.25 mm
Overall Height
1.9 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD025125
Zoro #
G8169016
UPC #
-
Country of Origin
China

Dimensions

Thickness
1.25 mm
Overall Height
1.9 mm
Max. Outside Dia.
0.984 in
Min. Inside Dia.
0.48 in
Compatible Rod Size
12 13/64 mm
Outside Diameter - Maximum
25 mm
Inside Diameter - Minimum
12.2 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
0.53 mm
Load @ Deflection (Lbs.)
2373N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
3991N
Disc Type
Disc Spring
Calculated Load @ Flat
3,991 N
Standards
C1074-1075

Description

Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 0.48 In.,Max. Outside Dia. 0.984 In.,Thickness 1.25mm,Overall Height 1.95mm,Load @ Deflection (Lbs.) 2373N,Deflection @ Load 0.53mm,Calculated Load @ Flat (Lbs.) 3991N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.