Zoro Homepage

Disc Spring, Chrome, I.D. 0.559 In, PK10

  • Mfr # BD0401500142

  • Zoro # G7869662


product price: $37.39
/pk 10, $3.74/ea
Sold in multiples of 6 for $224.34

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
1.5 mm
Overall Height
2.7 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD0401500142
Zoro #
G7869662
UPC #
-
Country of Origin
China

Dimensions

Thickness
1.5 mm
Overall Height
2.7 mm
Max. Outside Dia.
1.575 in
Min. Inside Dia.
0.559 in
Compatible Rod Size
14 13/64 mm
Inside Diameter - Minimum
14.2 mm
Outside Diameter - Maximum
40 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
0.94 mm
Load @ Deflection (Lbs.)
2728N
Calculated Load @ Flat (Lbs.)
4588N
Meets/Exceeds
DIN 2093
Standards
C1074-1075
Disc Type
Disc Spring
Calculated Load @ Flat
4,588 N

Description

Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 0.559 In.,Max. Outside Dia. 1.575 In.,Thickness 1.5mm,Overall Height 2.75mm,Load @ Deflection (Lbs.) 2728N,Deflection @ Load 0.94mm,Calculated Load @ Flat (Lbs.) 4588N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.