Disc Spring, Chrome, I.D. 0.563 In, PK10
Mfr # BD0341250143
Zoro # G8207744
product price: $21.69
/pk 10, $2.17/eaSold in multiples of 9 for $195.21
Key Features
System of Measurement
Metric
Material
Carbon Steel
Thickness
1.25 mm
Overall Height
2.4 mm
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD0341250143
Zoro #
G8207744
UPC #
-
Country of Origin
China
Dimensions
Thickness
1.25 mm
Overall Height
2.4 mm
Max. Outside Dia.
1.339 in
Min. Inside Dia.
0.563 in
Outside Diameter - Maximum
34 mm
Compatible Rod Size
14 19/64 mm
Inside Diameter - Minimum
14.3 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
0.86 mm
Load @ Deflection (Lbs.)
2132N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
3585N
Disc Type
Disc Spring
Calculated Load @ Flat
3,585 N
Standards
C1074-1075
Description
Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 0.563 In.,Max. Outside Dia. 1.339 In.,Thickness 1.25mm,Overall Height 2.4mm,Load @ Deflection (Lbs.) 2132N,Deflection @ Load 0.86mm,Calculated Load @ Flat (Lbs.) 3585N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.