Disc Spring, Chrome, I.D. 0.72 In, PK10
Mfr # BD0502000183
Zoro # G8357711
product price: $55.29
/pk 10, $5.53/eaSold in multiples of 4 for $221.16
Key Features
System of Measurement
Metric
Material
Carbon Steel
Thickness
2 mm
Overall Height
3.5 mm
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD0502000183
Zoro #
G8357711
UPC #
-
Country of Origin
China
Dimensions
Thickness
2 mm
Overall Height
3.5 mm
Max. Outside Dia.
1.969 in
Min. Inside Dia.
0.72 in
Inside Diameter - Minimum
18.3 mm
Outside Diameter - Maximum
50 mm
Compatible Rod Size
18 19/64 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
1.12 mm
Load @ Deflection (Lbs.)
4895N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
8231N
Standards
C1074-1075
Calculated Load @ Flat
8,231 N
Disc Type
Disc Spring
Description
Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 0.72 In.,Max. Outside Dia. 1.969 In.,Thickness 2mm,Overall Height 3.5mm,Load @ Deflection (Lbs.) 4895N,Deflection @ Load 1.12mm,Calculated Load @ Flat (Lbs.) 8231N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.