Disc Spring, Chrome, I.D. 0.803 In, PK10
Mfr # BD0502500204
Zoro # G8019855
product price: $56.15
/pk 10, $5.62/eaSold in multiples of 4 for $224.60
Key Features
System of Measurement
Metric
Material
Carbon Steel
Thickness
2.5 mm
Overall Height
3.8 mm
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BD0502500204
Zoro #
G8019855
UPC #
-
Country of Origin
China
Dimensions
Thickness
2.5 mm
Overall Height
3.8 mm
Max. Outside Dia.
1.969 in
Min. Inside Dia.
0.803 in
Inside Diameter - Minimum
20.4 mm
Compatible Rod Size
20 13/32 mm
Outside Diameter - Maximum
50 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
1.01 mm
Load @ Deflection (Lbs.)
8488N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
14274N
Calculated Load @ Flat
14,274 N
Disc Type
Disc Spring
Standards
C1074-1075
Description
Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 0.803 In.,Max. Outside Dia. 1.969 In.,Thickness 2.5mm,Overall Height 3.85mm,Load @ Deflection (Lbs.) 8488N,Deflection @ Load 1.01mm,Calculated Load @ Flat (Lbs.) 14274N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.