Zoro Homepage

Disc Spring, Chrome, I.D. 0.803 In, PK10

  • Mfr # BD0603000205

  • Zoro # G8237074


product price: $73.25
/pk 10, $7.33/ea
Sold in multiples of 3 for $219.75

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
3 mm
Overall Height
4.7 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD0603000205
Zoro #
G8237074
UPC #
-
Country of Origin
China

Dimensions

Thickness
3 mm
Overall Height
4.7 mm
Max. Outside Dia.
2.362 in
Min. Inside Dia.
0.803 in
Inside Diameter - Minimum
20.5 mm
Compatible Rod Size
20 1/2 mm
Outside Diameter - Maximum
60 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
1.28 mm
Load @ Deflection (Lbs.)
12401N
Calculated Load @ Flat (Lbs.)
20853N
Meets/Exceeds
DIN 2093
Disc Type
Disc Spring
Standards
C1074-1075
Calculated Load @ Flat
20,853 N

Description

Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 0.803 In.,Max. Outside Dia. 2.362 In.,Thickness 3mm,Overall Height 4.7mm,Load @ Deflection (Lbs.) 12401N,Deflection @ Load 1.28mm,Calculated Load @ Flat (Lbs.) 20853N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.