Zoro Homepage

Disc Spring, Chrome, I.D. 0.882 In, PK10

  • Mfr # BD045125

  • Zoro # G8021465


product price: $40.25
/pk 10, $4.03/ea
Sold in multiples of 5 for $201.25

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
1.25 mm
Overall Height
2.8 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD045125
Zoro #
G8021465
UPC #
-
Country of Origin
China

Dimensions

Thickness
1.25 mm
Overall Height
2.8 mm
Max. Outside Dia.
1.772 in
Min. Inside Dia.
0.882 in
Compatible Rod Size
22 13/32 mm
Inside Diameter - Minimum
22.4 mm
Outside Diameter - Maximum
45 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
1.2 mm
Load @ Deflection (Lbs.)
2027N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
3409N
Calculated Load @ Flat
3,409 N
Disc Type
Disc Spring
Standards
C1074-1075

Description

Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 0.882 In.,Max. Outside Dia. 1.772 In.,Thickness 1.25mm,Overall Height 2.85mm,Load @ Deflection (Lbs.) 2027N,Deflection @ Load 1.2mm,Calculated Load @ Flat (Lbs.) 3409N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.