Zoro Homepage

Disc Spring, Chrome, I.D. 0.882 In, PK10

  • Mfr # BD0502000224

  • Zoro # G7917034


product price: $55.39
/pk 10, $5.54/ea
Sold in multiples of 4 for $221.56

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
2 mm
Overall Height
3.6 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD0502000224
Zoro #
G7917034
UPC #
-
Country of Origin
China

Dimensions

Thickness
2 mm
Overall Height
3.6 mm
Max. Outside Dia.
1.969 in
Min. Inside Dia.
0.882 in
Outside Diameter - Maximum
50 mm
Inside Diameter - Minimum
22.4 mm
Compatible Rod Size
22 13/32 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
1.2 mm
Load @ Deflection (Lbs.)
5597N
Calculated Load @ Flat (Lbs.)
9412N
Meets/Exceeds
DIN 2093
Disc Type
Disc Spring
Standards
C1074-1075
Calculated Load @ Flat
9,412 N

Description

Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 0.882 In.,Max. Outside Dia. 1.969 In.,Thickness 2mm,Overall Height 3.6mm,Load @ Deflection (Lbs.) 5597N,Deflection @ Load 1.2mm,Calculated Load @ Flat (Lbs.) 9412N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.