Zoro Homepage

Disc Spring, Chrome, I.D. 1 In, PK10

  • Mfr # BD050250

  • Zoro # G8294517


product price: $54.69
/pk 10, $5.47/ea
Sold in multiples of 4 for $218.76

Key Features

System of Measurement
Metric
Material
Stainless Steel
Thickness
2.5 mm
Overall Height
3.9 mm
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD050250
Zoro #
G8294517
UPC #
-
Country of Origin
China

Dimensions

Thickness
2.5 mm
Overall Height
3.9 mm
Max. Outside Dia.
1.969 in
Min. Inside Dia.
1 in
Outside Diameter - Maximum
50 mm
Compatible Rod Size
25 13/32 mm
Inside Diameter - Minimum
25.4 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Stainless Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
1.05 mm
Load @ Deflection (Lbs.)
9714N
Calculated Load @ Flat (Lbs.)
16336N
Meets/Exceeds
DIN 2093
Standards
DIN 2093
Calculated Load @ Flat
16,336 N
Disc Type
Disc Spring

Description

Disc Spring,Metric Disc Spring,Chrome,Finish Plain,Min. Inside Dia. 1 In.,Max. Outside Dia. 1.969 In.,Thickness 2.5mm,Overall Height 3.9mm,Load @ Deflection (Lbs.) 9714N,Deflection @ Load 1.05mm,Calculated Load @ Flat (Lbs.) 16336N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.