Zoro Homepage

Disc Spring, Chrome, I.D. 1.004 In, PK10

  • Mfr # BD0702000255

  • Zoro # G7877913


product price: $70.49
/pk 10, $7.05/ea
Sold in multiples of 3 for $211.47

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
2 mm
Overall Height
4.5 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD0702000255
Zoro #
G7877913
UPC #
-
Country of Origin
China

Dimensions

Thickness
2 mm
Overall Height
4.5 mm
Max. Outside Dia.
2.756 in
Min. Inside Dia.
1.004 in
Compatible Rod Size
25 1/2 mm
Outside Diameter - Maximum
70 mm
Inside Diameter - Minimum
25.5 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
1.87 mm
Load @ Deflection (Lbs.)
4756N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
7998N
Disc Type
Disc Spring
Standards
C1074-1075
Calculated Load @ Flat
7,998 N

Description

Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 1.004 In.,Max. Outside Dia. 2.756 In.,Thickness 2mm,Overall Height 4.5mm,Load @ Deflection (Lbs.) 4756N,Deflection @ Load 1.87mm,Calculated Load @ Flat (Lbs.) 7998N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.