Disc Spring, Chrome, I.D. 1.201 In, PK10
Mfr # BD060300
Zoro # G7825106
product price: $69.99
/pk 10, $7.00/eaSold in multiples of 3 for $209.97
Key Features
System of Measurement
Metric
Material
Carbon Steel
Thickness
3 mm
Overall Height
4.7 mm
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BD060300
Zoro #
G7825106
UPC #
-
Country of Origin
China
Dimensions
Thickness
3 mm
Overall Height
4.7 mm
Max. Outside Dia.
2.362 in
Min. Inside Dia.
1.201 in
Inside Diameter - Minimum
30.5 mm
Outside Diameter - Maximum
60 mm
Compatible Rod Size
30 1/2 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
1.28 mm
Load @ Deflection (Lbs.)
14177N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
23840N
Disc Type
Disc Spring
Standards
C1074-1075
Calculated Load @ Flat
23,840 N
Description
Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 1.201 In.,Max. Outside Dia. 2.362 In.,Thickness 3mm,Overall Height 4.7mm,Load @ Deflection (Lbs.) 14177N,Deflection @ Load 1.28mm,Calculated Load @ Flat (Lbs.) 23840N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.