Disc Spring, Chrome, I.D. 1.22 In, PK10
Mfr # BD063300
Zoro # G8234274
product price: $72.59
/pk 10, $7.26/eaSold in multiples of 3 for $217.77
Key Features
System of Measurement
Metric
Material
Carbon Steel
Thickness
3 mm
Overall Height
4.8 mm
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD063300
Zoro #
G8234274
UPC #
-
Country of Origin
China
Dimensions
Thickness
3 mm
Overall Height
4.8 mm
Max. Outside Dia.
2.48 in
Min. Inside Dia.
1.22 in
Compatible Rod Size
31 mm
Outside Diameter - Maximum
63 mm
Inside Diameter - Minimum
31 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
1.35 mm
Load @ Deflection (Lbs.)
13437N
Calculated Load @ Flat (Lbs.)
22595N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat
22,595 N
Disc Type
Disc Spring
Standards
C1074-1075
Description
Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 1.22 In.,Max. Outside Dia. 2.480 In.,Thickness 3mm,Overall Height 4.8mm,Load @ Deflection (Lbs.) 13437N,Deflection @ Load 1.35mm,Calculated Load @ Flat (Lbs.) 22595N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.