Disc Spring, Chrome, I.D. 1.22 In, PK10
Mfr # BD063350
Zoro # G7944307
product price: $92.89
/pk 10, $9.29/eaSold in multiples of 2 for $185.78
Free Shipping & Returns
Key Features
System of Measurement
Metric
Material
Carbon Steel
Thickness
3.5 mm
Overall Height
4.9 mm
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BD063350
Zoro #
G7944307
UPC #
-
Country of Origin
China
Dimensions
Thickness
3.5 mm
Overall Height
4.9 mm
Max. Outside Dia.
2.48 in
Min. Inside Dia.
1.22 in
Compatible Rod Size
31 mm
Outside Diameter - Maximum
63 mm
Inside Diameter - Minimum
31 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
1.05 mm
Load @ Deflection (Lbs.)
15774N
Calculated Load @ Flat (Lbs.)
25056N
Meets/Exceeds
DIN 2093
Disc Type
Disc Spring
Standards
C1074-1075
Calculated Load @ Flat
25,056 N
Description
Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 1.22 In.,Max. Outside Dia. 2.480 In.,Thickness 3.5mm,Overall Height 4.9mm,Load @ Deflection (Lbs.) 15774N,Deflection @ Load 1.05mm,Calculated Load @ Flat (Lbs.) 25056N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.