Zoro Homepage

Disc Spring, Chrome, I.D. 1.417 In, PK10

  • Mfr # BD071250

  • Zoro # G8103453


product price: $108.99
/pk 10, $10.90/ea
Sold in multiples of 2 for $217.98
Free Shipping & Returns

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
2.5 mm
Overall Height
4.5 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD071250
Zoro #
G8103453
UPC #
-
Country of Origin
China

Dimensions

Thickness
2.5 mm
Overall Height
4.5 mm
Max. Outside Dia.
2.795 in
Min. Inside Dia.
1.417 in
Outside Diameter - Maximum
71 mm
Inside Diameter - Minimum
36 mm
Compatible Rod Size
36 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
1.5 mm
Load @ Deflection (Lbs.)
7218N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
12137N
Disc Type
Disc Spring
Calculated Load @ Flat
12,137 N
Standards
C1074-1075

Description

Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 1.417 In.,Max. Outside Dia. 2.795 In.,Thickness 2.5mm,Overall Height 4.5mm,Load @ Deflection (Lbs.) 7218N,Deflection @ Load 1.5mm,Calculated Load @ Flat (Lbs.) 12137N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.