Zoro Homepage

Disc Spring, Chrome, I.D. 1.417 In, PK10

  • Mfr # BD0803000360

  • Zoro # G7989974


product price: $79.95
/pk 10, $8.00/ea
Sold in multiples of 3 for $239.85
Free Shipping & Returns

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
3 mm
Overall Height
5.7 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD0803000360
Zoro #
G7989974
UPC #
-
Country of Origin
China

Dimensions

Thickness
3 mm
Overall Height
5.7 mm
Max. Outside Dia.
3.15 in
Min. Inside Dia.
1.417 in
Outside Diameter - Maximum
80 mm
Compatible Rod Size
36 mm
Inside Diameter - Minimum
36 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
2.03 mm
Load @ Deflection (Lbs.)
12774N
Calculated Load @ Flat (Lbs.)
21481N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat
21,481 N
Disc Type
Disc Spring
Standards
C1074-1075

Description

Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 1.417 In.,Max. Outside Dia. 3.150 In.,Thickness 3mm,Overall Height 5.7mm,Load @ Deflection (Lbs.) 12774N,Deflection @ Load 2.03mm,Calculated Load @ Flat (Lbs.) 21481N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.