Zoro Homepage

Disc Spring, Chrome, I.D. 1.594 In, PK10

  • Mfr # BD0704000405

  • Zoro # G8188932


product price: $92.49
/pk 10, $9.25/ea
Sold in multiples of 2 for $184.98
Free Shipping & Returns

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
4 mm
Overall Height
5.6 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD0704000405
Zoro #
G8188932
UPC #
-
Country of Origin
China

Dimensions

Thickness
4 mm
Overall Height
5.6 mm
Max. Outside Dia.
2.756 in
Min. Inside Dia.
1.594 in
Outside Diameter - Maximum
70 mm
Compatible Rod Size
40 1/2 mm
Inside Diameter - Minimum
40.5 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
1.2 mm
Load @ Deflection (Lbs.)
24542N
Calculated Load @ Flat (Lbs.)
38982N
Meets/Exceeds
DIN 2093
Standards
C1074-1075
Calculated Load @ Flat
38,982 N
Disc Type
Disc Spring

Description

Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 1.594 In.,Max. Outside Dia. 2.756 In.,Thickness 4mm,Overall Height 5.6mm,Load @ Deflection (Lbs.) 24542N,Deflection @ Load 1.2mm,Calculated Load @ Flat (Lbs.) 38982N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.