Zoro Homepage

Disc Spring, Chrome, I.D. 1.614 In, PK10

  • Mfr # BD0905000410

  • Zoro # G7940563


product price: $145.99
/pk 10, $14.60/ea
Sold in multiples of 2 for $291.98
Free Shipping & Returns

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
5 mm
Overall Height
7.7 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD0905000410
Zoro #
G7940563
UPC #
-
Country of Origin
China

Dimensions

Thickness
5 mm
Overall Height
7.7 mm
Max. Outside Dia.
3.937 in
Min. Inside Dia.
1.614 in
Inside Diameter - Minimum
41 mm
Outside Diameter - Maximum
100 mm
Compatible Rod Size
41 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
2.06 mm
Load @ Deflection (Lbs.)
34013N
Calculated Load @ Flat (Lbs.)
54026N
Meets/Exceeds
DIN 2093
Standards
C1074-1075
Calculated Load @ Flat
54,026 N
Disc Type
Disc Spring

Description

Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 1.614 In.,Max. Outside Dia. 3.937 In.,Thickness 5mm,Overall Height 7.75mm,Load @ Deflection (Lbs.) 34013N,Deflection @ Load 2.06mm,Calculated Load @ Flat (Lbs.) 54026N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.