Disc Spring, Chrome, I.D. 2.008 In, PK10
Mfr # BD100600
Zoro # G8258004
product price: $196.99
/pk 10, $19.70/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Material
Carbon Steel
Thickness
6 mm
Overall Height
8.2 mm
Finish
Oil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BD100600
Zoro #
G8258004
UPC #
-
Country of Origin
China
Dimensions
Thickness
6 mm
Overall Height
8.2 mm
Max. Outside Dia.
3.937 in
Min. Inside Dia.
2.008 in
Inside Diameter - Minimum
51 mm
Compatible Rod Size
51 mm
Outside Diameter - Maximum
100 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
1.65 mm
Load @ Deflection (Lbs.)
50478N
Calculated Load @ Flat (Lbs.)
80179N
Meets/Exceeds
DIN 2093
Standards
DIN 2093
Calculated Load @ Flat
80,179 N
Disc Type
Disc Spring
Description
Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 2.008 In.,Max. Outside Dia. 3.937 In.,Thickness 6mm,Overall Height 8.2mm,Load @ Deflection (Lbs.) 50478N,Deflection @ Load 1.65mm,Calculated Load @ Flat (Lbs.) 80179N,Meets/Exceeds DIN 2093,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.