Zoro Homepage

Disc Spring, Chrome, I.D. 2.795 In, PK10

  • Mfr # BD1256000710

  • Zoro # G8240127


product price: $452.99
/pk 10, $45.30/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Material
Carbon Steel
Thickness
6 mm
Overall Height
9.3 mm
Finish
Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD1256000710
Zoro #
G8240127
UPC #
-
Country of Origin
China

Dimensions

Thickness
6 mm
Overall Height
9.3 mm
Max. Outside Dia.
4.921 in
Min. Inside Dia.
2.795 in
Outside Diameter - Maximum
125 mm
Compatible Rod Size
71 mm
Inside Diameter - Minimum
71 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
Carbon Steel
Finish
Oil
Type
Metric Disc Spring
Deflection @ Load
2.42 mm
Load @ Deflection (Lbs.)
53830N
Meets/Exceeds
DIN 2093
Calculated Load @ Flat (Lbs.)
85503N
Disc Type
Disc Spring
Standards
DIN 2093
Calculated Load @ Flat
85,503 N

Description

Disc Spring,Metric Disc Spring,Chrome,Finish Oil,Min. Inside Dia. 2.795 In.,Max. Outside Dia. 4.921 In.,Thickness 6mm,Overall Height 9.3mm,Load @ Deflection (Lbs.) 53830N,Deflection @ Load 2.42mm,Calculated Load @ Flat (Lbs.) 85503N,Meets/Exceeds DIN 2093,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.