Disc Spring, High Carbon Steel, PK25
Mfr # BM237040
Zoro # G607867249
product price: $13.59
/pk 25, $0.54/eaSold in multiples of 14 for $190.26
Key Features
System of Measurement
Metric
Material
High Carbon Steel
Thickness
0.4 mm
Overall Height
0.9 mm
Type
Disc Spring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM237040
Zoro #
G607867249
UPC #
-
Country of Origin
Switzerland
Dimensions
Thickness
0.4 mm
Overall Height
0.9 mm
Max. Outside Dia.
0.933 in
Min. Inside Dia.
0.56 in
For Rod Size
0.563
For Hole Size
0.933
Inside Diameter - Minimum
14.3 mm
Outside Diameter - Maximum
23.7 mm
Compatible Rod Size
14 19/64 mm
Compatible Hole Diameter
15/16 in
Details
Item
Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Type
Disc Spring
Deflection @ Load
0.03454 in
Load @ Deflection (Lbs.)
17.98 lb
Calculated Load @ Flat (Lbs.)
18 lb
Meets/Exceeds
GB/T 1222-2007
Standards
JIS G3506
Calculated Load @ Flat
18 lbf
Disc Type
Disc Spring
Description
Bearing Disc Spring - Carbon Steel,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.