Zoro Homepage

Disc Spring, High Carbon Steel, PK25

  • Mfr # BM277040P

  • Zoro # G307867211


product price: $13.29
/pk 25, $0.53/ea
Sold in multiples of 14 for $186.06

Key Features

System of Measurement
Metric
Material
High Carbon Steel
Thickness
0.4 mm
Overall Height
1 mm
Finish
Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BM277040P
Zoro #
G307867211
UPC #
-
Country of Origin
Switzerland

Dimensions

Thickness
0.4 mm
Overall Height
1 mm
Max. Outside Dia.
1.09 in
Min. Inside Dia.
0.68 in
For Hole Size
1.09
For Rod Size
0.68
Compatible Hole Diameter
1 3/32 in
Outside Diameter - Maximum
27.7 mm
Inside Diameter - Minimum
17.3 mm
Compatible Rod Size
17 19/64 mm

Details

Item
Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Finish
Phosphate
Type
Disc Spring
Deflection @ Load
0.0394 in
Load @ Deflection (Lbs.)
17.98 lb
Meets/Exceeds
GB/T 1222-2007
Calculated Load @ Flat (Lbs.)
18 lb
Standards
JIS G3506
Calculated Load @ Flat
18 lbf
Disc Type
Disc Spring
Color
Black

Description

Bearing Disc Spring - Black Phosphate,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.