Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM098020
Zoro #
G3334812
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.2 mm
Overall Height
0.4 mm
Min. Inside Dia.
6.2 mm
Max. Outside Dia.
9.8 mm
Details
System of Measurement
Metric
Type
Metric Disc Spring
Material
High Carbon steel
Load @ Deflection (Lbs.)
24N
Meets/Exceeds
GB/T 1222-2007
Deflection @ Load
0.15 mm
Item
Disc Spring
Finish
Plain
Description
Disc Spring,Metric Disc Spring,High Carbon Steel,Finish Plain,Min. Inside Dia. 6.2mm,Max. Outside Dia. 9.8mm,Thickness 0.20mm,Overall Height 0.4mm,Load @ Deflection (Lbs.) 24N,Deflection @ Load 0.15mm,Meets/Exceeds GB/T 1222-2007,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.