Disc Spring, Metric Disc Spring, PK10
Mfr # BM128025
Zoro # G3335101
product price: $14.39
/pk 25, $0.58/eaSold in multiples of 14 for $201.46
Key Features
System of Measurement
Metric
Material
High Carbon Steel
Thickness
0.25 mm
Overall Height
0.5 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM128025
Zoro #
G3335101
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.25 mm
Overall Height
0.5 mm
Max. Outside Dia.
12.8 mm
Min. Inside Dia.
0.135 in
Inside Diameter - Minimum
7.2 mm
Outside Diameter - Maximum
12.8 mm
Compatible Rod Size
7 13/64 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
0.19 mm
Load @ Deflection (Lbs.)
29N
Meets/Exceeds
GB/T 1222-2007
Disc Type
Disc Spring
Standards
JIS G3506
Description
Disc Spring,Metric Disc Spring,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.135 In.,Max. Outside Dia. 12.8mm,Thickness 0.25mm,Overall Height 0.5mm,Load @ Deflection (Lbs.) 29N,Deflection @ Load 0.19mm,Meets/Exceeds GB/T 1222-2007,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.