
Disc Spring, Metric Disc Spring, PK10
Mfr # BM159150
Zoro # G3335381
product price: $157.99
/pk 10, $15.80/eaSold in multiples of 2 for $315.98
Free Shipping & Returns
Key Features
System of Measurement
Metric
Material
High Carbon Steel
Thickness
1.5 mm
Overall Height
3.5 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM159150
Zoro #
G3335381
UPC #
-
Country of Origin
China
Dimensions
Thickness
1.5 mm
Overall Height
3.5 mm
Max. Outside Dia.
159 mm
Min. Inside Dia.
101 mm
Compatible Rod Size
101 mm
Inside Diameter - Minimum
101 mm
Outside Diameter - Maximum
159 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
1.5 mm
Load @ Deflection (Lbs.)
409N
Meets/Exceeds
GB/T 1222-2007
Standards
JIS G3506
Disc Type
Disc Spring
Description
Disc Spring,Metric Disc Spring,High Carbon Steel,Finish Plain,Min. Inside Dia. 101.0mm,Max. Outside Dia. 159.0mm,Thickness 1.50mm,Overall Height 3.5mm,Load @ Deflection (Lbs.) 409N,Deflection @ Load 1.50mm,Meets/Exceeds GB/T 1222-2007,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.