Disc Spring, Metric Disc Spring, PK10
Mfr # BM317040
Zoro # G3335847
product price: $14.15
/pk 25, $0.57/eaSold in multiples of 14 for $198.10
Key Features
System of Measurement
Metric
Material
High Carbon Steel
Thickness
0.4 mm
Overall Height
1.1 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM317040
Zoro #
G3335847
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.4 mm
Overall Height
1.1 mm
Max. Outside Dia.
31.7 mm
Min. Inside Dia.
20.4 mm
Outside Diameter - Maximum
31.7 mm
Compatible Rod Size
20 13/32 mm
Inside Diameter - Minimum
20.4 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Finish
Plain
Type
Metric Disc Spring
Deflection @ Load
0.52 mm
Load @ Deflection (Lbs.)
81N
Meets/Exceeds
GB/T 1222-2007
Disc Type
Disc Spring
Standards
JIS G3506
Description
Disc Spring,Metric Disc Spring,High Carbon Steel,Finish Plain,Min. Inside Dia. 20.4mm,Max. Outside Dia. 31.7mm,Thickness 0.40mm,Overall Height 1.1mm,Load @ Deflection (Lbs.) 81N,Deflection @ Load 0.52mm,Meets/Exceeds GB/T 1222-2007,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.