Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BM990105P
Zoro #
G3305202
UPC #
-
Country of Origin
China
Dimensions
Thickness
1 mm
Overall Height
2.6 mm
Max. Outside Dia.
99 mm
Min. Inside Dia.
70.5 mm
Outside Diameter - Maximum
99 mm
Inside Diameter - Minimum
70.5 mm
Compatible Rod Size
70 1/2 mm
Details
Item
Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Finish
Phosphate
Type
Metric Disc Spring
Deflection @ Load
1.2 mm
Load @ Deflection (Lbs.)
333N
Meets/Exceeds
GB/T1222-2008
Disc Type
Disc Spring
Color
Black
Standards
JIS G3506
Description
Disc Spring,Metric Disc Spring,High Carbon Steel,Finish Phosphate,Min. Inside Dia. 70.5mm,Max. Outside Dia. 99.0mm,Thickness 1.0mm,Overall Height 2.6mm,Load @ Deflection (Lbs.) 333N,Deflection @ Load 1.20mm,Meets/Exceeds GB/T1222-2008,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.