Disc Spring, Split Wave Springs, PK10
Mfr # WWG0200014034S
Zoro # G3331443
product price: $26.89
/pk 10, $2.69/eaSold in multiples of 8 for $215.12
Key Features
System of Measurement
Inch
Thickness
0.024 in
Overall Height
0.14 in
Finish
Plain
Type
Split Wave Springs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG0200014034S
Zoro #
G3331443
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.024 in
Overall Height
0.14 in
Max. Outside Dia.
2 in
Inside Diameter - Minimum
1.68 in
Outside Diameter - Maximum
2 in
Details
Item
Split-Wave Disc Spring
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Type
Split Wave Springs
Deflection @ Load
0.093 in
Meets/Exceeds
17-7 PH Condition C and CH-900 AMS-5529
Disc Type
Gap Wave
Standards
AMS 5529
Description
Disc Spring,Split Wave Springs,Stainless Steel,Finish Plain,Min. Inside Dia. 0.093 In.,Max. Outside Dia. 2.000 In.,Thickness 0.024 In.,Overall Height 0.140 In.,For Hole Size 0.1875,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Deflection @ Load 0.093 In.,Meets/Exceeds 17-7 PH Condition C and CH-900 AMS-5529,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.