Disc Spring, Split Wave Springs, PK10
Mfr # WWG0337022056S
Zoro # G3331629
product price: $68.55
/pk 10, $6.85/eaSold in multiples of 3 for $205.65
Key Features
System of Measurement
Inch
Thickness
0.03 in
Overall Height
0.22 in
Finish
Plain
Type
Split Wave Springs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG0337022056S
Zoro #
G3331629
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.03 in
Overall Height
0.22 in
Max. Outside Dia.
0.183 in
Inside Diameter - Minimum
2.84 in
Outside Diameter - Maximum
3.38 in
Details
Item
Split-Wave Disc Spring
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Type
Split Wave Springs
Deflection @ Load
0.109 in
Meets/Exceeds
17-7 PH Condition C, CH-900 AMS-5529
Standards
AMS 5529
Disc Type
Gap Wave
Description
Disc Spring,Split Wave Springs,Stainless Steel,Finish Plain,Min. Inside Dia. 0.093 In.,Max. Outside Dia. 0.183 In.,Thickness 0.030 In.,Overall Height 0.220 In.,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Deflection @ Load 0.109 In.,Meets/Exceeds 17-7 PH Condition C, CH-900 AMS-5529,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.