Disc Spring, Split Wave Springs, PK10
Mfr # WWG0700032006
Zoro # G3332119
product price: $138.99
/pk 10, $13.90/eaSold in multiples of 2 for $277.98
Free Shipping & Returns
Key Features
System of Measurement
Inch
Thickness
0.032 in
Overall Height
0.32 in
Finish
Plain
Type
Split Wave Springs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWG0700032006
Zoro #
G3332119
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.032 in
Overall Height
0.32 in
Max. Outside Dia.
7 in
Inside Diameter - Minimum
6.16 in
Outside Diameter - Maximum
7 in
Details
Item
Split-Wave Disc Spring
System of Measurement
Inch
Material
High Carbon Steel
Finish
Plain
Type
Split Wave Springs
Deflection @ Load
0.156 in
Meets/Exceeds
GB4357-B, SWRH72A
Disc Type
Gap Wave
Standards
JIS G3506
Description
Disc Spring,Split Wave Springs,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.093 In.,Max. Outside Dia. 7.000 In.,Thickness 0.032 In.,Overall Height 0.320 In.,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Deflection @ Load 0.156 In.,Meets/Exceeds SWRH72A, GB4357-B,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.