Zoro Homepage

Disc Spring, Split Wave Springs, PK10

  • Mfr # WWG1300041098

  • Zoro # G3332502


product price: $258.99
/pk 10, $25.90/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Thickness
0.032 in
Overall Height
0.41 in
Finish
Plain
Type
Split Wave Springs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG1300041098
Zoro #
G3332502
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.032 in
Overall Height
0.41 in
Max. Outside Dia.
13 in
Outside Diameter - Maximum
13 in
Inside Diameter - Minimum
12.16 in

Details

Item
Split-Wave Disc Spring
System of Measurement
Inch
Material
High Carbon Steel
Finish
Plain
Type
Split Wave Springs
Deflection @ Load
0.156 in
Meets/Exceeds
GB4357-B, SWRH72A
Disc Type
Gap Wave
Standards
JIS G3506

Description

Disc Spring,Split Wave Springs,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.093 In.,Max. Outside Dia. 13.000 In.,Thickness 0.032 In.,Overall Height 0.410 In.,For Hole Size 0.1875,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Deflection @ Load 0.156 In.,Meets/Exceeds SWRH72A, GB4357-B,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.