Disc Spring, Split Wave Springs, PK10
Mfr # WWMG05333026
Zoro # G3332767
product price: $62.79
/pk 10, $6.28/eaSold in multiples of 4 for $251.16
Key Features
System of Measurement
Metric
Thickness
0.8 mm
Overall Height
5.3 mm
Finish
Plain
Type
Split Wave Springs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WWMG05333026
Zoro #
G3332767
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.8 mm
Overall Height
5.3 mm
Max. Outside Dia.
0.183 in
Inside Diameter - Minimum
96.4 mm
Outside Diameter - Maximum
110 mm
Details
Item
Split-Wave Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Finish
Plain
Type
Split Wave Springs
Deflection @ Load
5.33 mm
Meets/Exceeds
GB4357-B, SWRH72A
Standards
JIS G3506
Disc Type
Gap Wave
Description
Disc Spring,Split Wave Springs,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.093 In.,Max. Outside Dia. 0.183 In.,Thickness 0.76mm,Overall Height 2.8mm,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Deflection @ Load 5.33mm,Meets/Exceeds SWRH72A, GB4357-B,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.