Zoro Homepage

Disc Spring, Split Wave Springs, PK10

  • Mfr # WWMG07113293

  • Zoro # G3332703


product price: $70.59
/pk 10, $7.06/ea
Sold in multiples of 3 for $211.77

Key Features

System of Measurement
Metric
Thickness
0.8 mm
Overall Height
7.1 mm
Finish
Plain
Type
Split Wave Springs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWMG07113293
Zoro #
G3332703
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.8 mm
Overall Height
7.1 mm
Max. Outside Dia.
0.183 in
Inside Diameter - Minimum
106.4 mm
Outside Diameter - Maximum
120 mm

Details

Item
Split-Wave Disc Spring
System of Measurement
Metric
Material
High Carbon Steel
Finish
Plain
Type
Split Wave Springs
Deflection @ Load
7.11 mm
Meets/Exceeds
GB4357-B, SWRH72A
Disc Type
Gap Wave
Standards
JIS G3506

Description

Disc Spring,Split Wave Springs,High Carbon Steel,Finish Plain,Min. Inside Dia. 0.093 In.,Max. Outside Dia. 0.183 In.,Thickness 0.76mm,Overall Height 3.2mm,For Hole Size 0.1875,For Rod Size 5/16 In.,Load @ Deflection (Lbs.) NA,Deflection @ Load 7.11mm,Meets/Exceeds SWRH72A, GB4357-B,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.